Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Om46D-K/Led/46Inch/1920X1080 (16:9)/5000:1/6Ms/2,500 Cd/M2/Analog OM46D-K

Om46D-K/Led/46Inch/1920X1080 (16:9)/5000:1/6Ms/2,500 Cd/M2/Analog (Discontinued)

  • Mfr # OM46D-K
  • Zoro # G6057489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM46D-K
Zoro #
G6057489
UPC #
887276085050
Country of Origin
Unknown

Dimensions

Screen Size
46"

Details

Item
LED Display
HD Resolution
1080p

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.