Zoro Homepage
This item is Discontinued.
Samsung Outdoor Housing for Fixed Camera SHB-4300H1

Outdoor Housing for Fixed Camera (Discontinued)

  • Mfr # SHB-4300H1
  • Zoro # G8720101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB-4300H1
Zoro #
G8720101
UPC #
08801089048776
Country of Origin
China

Dimensions

Width
7 15/64 in
Depth
18 7/64 in
Height
5 in
Size
7-15/64"W x 5"H x 18-7/64"D

Details

For Use With
Box Cameras
Item
Outdoor Housing for Fixed Camera
Material
Aluminum

Description

Outdoor Housing for Fixed Camera, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.