
Outdoor Soundbar
Mfr # HWLST70T/ZA
Zoro # G612434955
product price: $973.99
/ea
Free Shipping & Returns
Key Features
Power Source
Power Adapter
Bluetooth Compatible
Yes
Includes
HW-LST70T 3.0ch The Terrace Soundbar w/ Dolby 5.1ch , Remote Control, Wall Mount Kit, Battery for Remote Controller
Sound System
DTS Digital Surround, Dolby Digital 5.1
Features
Bluetooth Pairing, FullRoom, Built-in Subwoofer, Deep Bass, Crystal Clear Clarity, Remote Control, Wireless Audio Stream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWLST70T/ZA
Zoro #
G612434955
UPC #
887276423432
Country of Origin
China
Details
Power Source
Power Adapter
Bluetooth Compatible
Yes
Includes
HW-LST70T 3.0ch The Terrace Soundbar w/ Dolby 5.1ch , Remote Control, Wall Mount Kit, Battery for Remote Controller
Sound System
DTS Digital Surround, Dolby Digital 5.1
Features
Bluetooth Pairing, FullRoom, Built-in Subwoofer, Deep Bass, Crystal Clear Clarity, Remote Control, Wireless Audio Stream
Mount Type
Wall Mountable
Speaker Configuration
3
Wireless LAN
Yes
Item
Speaker System
Number of Speakers
3.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.