Zoro Homepage
This item is Discontinued.
Samsung Parapet Mount, Aluminum/Steel SBP-300LM

Parapet Mount, Aluminum/Steel (Discontinued)

  • Mfr # SBP-300LM
  • Zoro # G8719855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBP-300LM
Zoro #
G8719855
UPC #
-
Country of Origin
China

Dimensions

Width
11-11/16"
Height
35-5/16"
Depth
26-19/64"
Size
11-11/16"W x 35-5/16"H x 26-19/64"D

Details

For Use With
PTZ or Dome Cameras
Item
Parapet Mount
Material
Aluminum/Steel

Description

Parapet Mount, Material Aluminum/Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.