Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PM1653 30.72 TB Solid State Drive, 2.5in

  • Mfr # MZILG30THBLA-00A07

  • Zoro # G215674468


product price: $15,652.99
/ea
Free Shipping & Returns

Key Features

Endurance (DWPD)
1
Drive Interface Standard
24Gb/s SAS
Random 4KB Write
135000IOPS
Drive Type
Internal
Max. Read Transfer Rate
4300 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZILG30THBLA-00A07
Zoro #
G215674468
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Solid State Drive
Endurance (DWPD)
1
Drive Interface Standard
24Gb/s SAS
Random 4KB Write
135000IOPS
Drive Type
Internal
Max. Read Transfer Rate
4300 MB/s
Storage Capacity
30.72 TB
Max. Write Transfer Rate
3800 MB/s
Drive Interface
24Gb/s SAS
Random 4KB Read
800000IOPS
Maximum Read Transfer Rate
4300-MB/s
Form Factor
2.5 in
Maximum Write Transfer Rate
3800-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.