PM1733a 30.72 TB Solid State Drive - 2.5" Internal - U.2 (PCI Express NVMe 4.0 x4)
- Mfr # MZWLR30THBLA-00A07
- Zoro # G815680814
product price:Â
$
15,244.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Interface
U.2
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
30.72 TB
Drive Interface
U.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZWLR30THBLA-00A07
- Zoro #
- G815680814
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Solid State Drive
- Interface
- U.2
- Drive Type
- Internal
- Drive Interface Standard
- PCI Express NVMe 4.0 x4
- Storage Capacity
- 30.72 TB
- Drive Interface
- U.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.