Zoro Homepage

PM1743 7.68 TB Solid State Drive, 2.5in Internal, PCI Express

  • Mfr # MZWLO7T6HBLA-00A07

  • Zoro # G515674465


product price: $3,614.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
300000IOPS
Drive Interface Standard
PCI Express 5.0 x8
Drive Type
Internal
Drive Interface
PCI Express NVMe
Max. Sequential Write
5.86 GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZWLO7T6HBLA-00A07
Zoro #
G515674465
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Solid State Drive
Random 4KB Write
300000IOPS
Drive Interface Standard
PCI Express 5.0 x8
Drive Type
Internal
Drive Interface
PCI Express NVMe
Max. Sequential Write
5.86 GB/s
Endurance (DWPD)
1
Random 4KB Read
2500000IOPS
Max. Sequential Read
13.67 GB/s
Device Supported
Workstation, Server
Storage Capacity
7.68 TB
Maximum Sequential Read
13.67-GB/s
Interface
PCI Express NVMe
Maximum Sequential Write
5.86-GB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.