Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung PM883 Series 1.92TB 2.5in. SATA 6Gb/s Solid State Drive MZ7LH1T9HMLT-00005

PM883 Series 1.92TB 2.5in. SATA 6Gb/s Solid State Drive (Discontinued)

  • Mfr # MZ7LH1T9HMLT-00005
  • Zoro # G6720437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ7LH1T9HMLT-00005
Zoro #
G6720437
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.3"
Width
2.8"
Depth
3.9"

Details

Product Type
Solid State Drive

Description

PM883 Series 1.92TB 2.5 inch SATA 6Gb/s Solid State Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.