Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung PM983 Series 3.84TB 2.5in. PCI-Express 3.0 x4 Solid State Drive MZQLB3T8HALS-00007

PM983 Series 3.84TB 2.5in. PCI-Express 3.0 x4 Solid State Drive (Discontinued)

  • Mfr # MZQLB3T8HALS-00007
  • Zoro # G6721268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MZQLB3T8HALS-00007
Zoro #
G6721268
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.3"
Width
2.8"
Depth
3.9"

Details

Product Type
Solid State Drive

Description

PM983 Series 3.84TB 2.5 inch PCI-Express 3.0 x4 Solid State Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.