
PM9A3 7.68 TB Solid State Drive, E1.S, 9.5 mm Internal, PCI
Mfr # MZTL27T6HBLA-00A07
Zoro # G315680741
product price: $2,962.99
/ea
Free Shipping & Returns
Key Features
Depth
4.7 in
Height
0.4 in
Width
1.3 in
Max. Sequential Write
3.91 GB/s
Drive Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZTL27T6HBLA-00A07
Zoro #
G315680741
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4.7 in
Height
0.4 in
Width
1.3 in
Details
Item
Solid State Drive
Max. Sequential Write
3.91 GB/s
Drive Interface
PCI Express NVMe
Max. Sequential Read
6.64 GB/s
Device Supported
Server
Random 4KB Read
1000000IOPS
Random 4KB Write
190000IOPS
Encryption Standard
256-bit AES-XTS
Storage Capacity
7.68 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Maximum Sequential Read
6.64-GB/s
Maximum Sequential Write
3.91-GB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.