PM9D3a 3.84 TB 2.5 inch PCIe 5.0 x4 SSD
Mfr # MZWL63T8HFLT-00AW7
Zoro # G315680857
product price: $2,736.99
/ea
Free Shipping & Returns
Key Features
Maximum Sequential Read
11.72-GB/s
Maximum Sequential Write
5.86-GB/s
Random 4KB Read
2000000IOPS
Storage Capacity
3.84 TB
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZWL63T8HFLT-00AW7
Zoro #
G315680857
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Maximum Sequential Read
11.72-GB/s
Maximum Sequential Write
5.86-GB/s
Random 4KB Read
2000000IOPS
Storage Capacity
3.84 TB
Device Supported
Server
Random 4KB Write
250000IOPS
Drive Interface Standard
PCI Express NVMe 5.0 x4
Item
Solid State Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.