Zoro Homepage
This item is Discontinued.
Samsung PoE Injector, Plastic, Black, 0.50 in. H PWR-P-POE15

PoE Injector, Plastic, Black, 0.50 in. H (Discontinued)

  • Mfr # PWR-P-POE15
  • Zoro # G9474534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWR-P-POE15
Zoro #
G9474534
UPC #
-
Country of Origin
China

Dimensions

Height
0.50"
Length
17/64"
Width
25/64"

Details

Item
PoE Injector
For Use With
Network Cameras
Color
Black
Mounting
PoE Injector

Description

PoE Injector, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.