Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Pole Mount, Steel SBP-300PM

Pole Mount, Steel (Discontinued)

  • Mfr # SBP-300PM
  • Zoro # G8720512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBP-300PM
Zoro #
G8720512
UPC #
-
Country of Origin
China

Dimensions

Height
7-13/64"
Width
6-35/64"
Depth
2-9/16"

Details

Item
Pole Mount
For Use With
PTZ Cameras
Material
Steel

Description

Pole Mount, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.