Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Prosumer HDTV, LED Display, 49" Screen Sz QM49H

Prosumer HDTV, LED Display, 49" Screen Sz (Discontinued)

  • Mfr # QM49H
  • Zoro # G5784821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QM49H
Zoro #
G5784821
UPC #
887276230474
Country of Origin
Mexico

Dimensions

Height
24 31/32 in
Width
43 9/32 in
Depth
1 29/64 in
HDTV Screen Size
49 in

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
Yes
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
0
Max. Resolution
3840 x 2160
Series
QM
Pro:Idiom(TM)
Yes
USB Slot
2
HDTV Display Type
LED
Brightness
500
Sleep/Alarm Timer
Yes
V-Chip
Yes
Pro:Idiom ™
Yes
PC Inputs
1
HDTV Application
Prosumer
Includes
Power Cord, Remote, Batteries
Digital Cable Ready
No
Energy Star Compliant
Yes
S-Video Inputs
No
Component Video Inputs
0
Item
Prosumer HDTV
Green Environmental Attribute
RoHS 2011/65/EU Compliant
HDTV Screen Shape
Flat
VESA Pattern
200x200
Watts/Channel
10W x 2
Contrast Ratio
4000:1
Multifunction
Yes
Vertical Resolution
2160p
Weight Capacity
100 lb
HDTV Resolution
2160 (4K)
Language Options
English/French/Spanish
Green Certification or Other Recognition
ENERGY STAR
Media Card Slot
No
Simulated Surround
Yes
Sound Leveler
Yes

Description

Prosumer HDTV, Screen Refresh Rate 60 Hz, Brightness 500, VESA Pattern 200x200, Contrast Ratio 4000:1, Includes Power Cord, Remote, Batteries, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.