Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Prosumer HDTV, LED Display, 55" Screen Sz QM55H

Prosumer HDTV, LED Display, 55" Screen Sz (Discontinued)

  • Mfr # QM55H
  • Zoro # G5803137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QM55H
Zoro #
G5803137
UPC #
08806088919492
Country of Origin
Mexico

Dimensions

Height
27 31/32 in
Width
48 5/8 in
Depth
1 31/64 in
HDTV Screen Size
55 in

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
Yes
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
0
Max. Resolution
3840 x 2160
Series
QM
HDTV Application
Prosumer
Green Certification or Other Recognition
ENERGY STAR
HDTV Display Type
LED
Component Video Inputs
0
HDTV Resolution
2160 (4K)
VESA Pattern
400x400
Energy Star Compliant
Yes
Digital Cable Ready
No
S-Video Inputs
No
Pro:Idiom(TM)
Yes
Contrast Ratio
4000:1
USB Slot
2
Includes
Power Cord, Remote, Batteries
Multifunction
Yes
Simulated Surround
Yes
Pro:Idiom ™
Yes
V-Chip
Yes
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Language Options
English/French/Spanish
PC Inputs
1
Item
Prosumer HDTV
Sleep/Alarm Timer
Yes
Watts/Channel
10W x 2
Vertical Resolution
2160p
HDTV Screen Shape
Flat
Weight Capacity
100 lb
Sound Leveler
Yes
Media Card Slot
No
Brightness
500

Description

Prosumer HDTV, Screen Refresh Rate 60 Hz, Brightness 500, VESA Pattern 400x400, Contrast Ratio 4000:1, Includes Power Cord, Remote, Batteries, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.