Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Prosumer HDTV, LED Display, 65" Screen Sz QM65H

Prosumer HDTV, LED Display, 65" Screen Sz (Discontinued)

  • Mfr # QM65H
  • Zoro # G5816540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QM65H
Zoro #
G5816540
UPC #
00039778033286
Country of Origin
Mexico

Dimensions

Height
32 29/32 in
Width
57 21/64 in
Depth
1 31/64 in
HDTV Screen Size
65"

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
Yes
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
0
Max. Resolution
3840 x 2160
Series
QM
Sleep/Alarm Timer
Yes
Green Certification or Other Recognition
ENERGY STAR
Pro:Idiom(TM)
Yes
V-Chip
Yes
HDTV Screen Shape
Flat
Item
Slim Design Display
HDTV Display Type
LED
Simulated Surround
Yes
Sound Leveler
Yes
Includes
Power Cord, Remote, Batteries
Component Video Inputs
0
Digital Cable Ready
No
HDTV Resolution
2160 (4K)
Green Environmental Attribute
RoHS 2011/65/EU Compliant
USB Slot
2
Pro:Idiom ™
Yes
S-Video Inputs
No
Vertical Resolution
2160p
Contrast Ratio
4000:1
Brightness
500
VESA Pattern
400x400
Weight Capacity
100 lb.
Media Card Slot
No
Multifunction
Yes
Energy Star Compliant
Yes
Language Options
English/French/Spanish
HDTV Application
Prosumer
Watts/Channel
10W x 2
PC Inputs
1
Microprocessor
Cortex A72 1.7GHz Quad-Core CPU
Operating System
Tizen 3.0 (VDLinux)

Description

Slim Design Display, Max. Resolution 3840 x 2160, Vertical Resolution 2160p, HDMI Inputs 2, S-Video Inputs No, Component Video Inputs 0, Composite Inputs 0, PC Inputs 1, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, Remote, Batteries, Height 32 29/32 in, Width 57 21/64 in, Depth 1 31/64 in, Operating System Tizen 3.0 (VDLinux), Microprocessor Cortex A72 1.7GHz Quad-Core CPU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.