Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung PTZ Camera, Network, DC Auto Iris, 24W SNP-6320H

PTZ Camera, Network, DC Auto Iris, 24W (Discontinued)

  • Mfr # SNP-6320H
  • Zoro # G9474193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNP-6320H
Zoro #
G9474193
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
8-21/32"

Details

For Use With
Video Surveillance
Item
IP Camera
Camera Design
Pan-Tilt-Zoom Dome
Lens
DC Auto Iris
Power Consumption
24W
Illumination
No
Day/Night Capable
Day/Night
Luminance Factor
0.3 lux
Scanning
Progressive
S/N Ratio
50dB
Pixels
1952(H) x 1116(V)
Mount
Board-In Type
Power Supply
Not Included

Description

IP Camera, Camera Design Pan-Tilt-Zoom Dome, For Use With Video Surveillance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.