Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qe75T Upgrade Your Business w/ Efficient Digital Displays

  • Mfr # QE75T

  • Zoro # G0189991


product price: $1,849.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
75 in
Display Resolution
3840 x 2160
USB
Yes
Brightness
300 Nit
Series
QET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE75T
Zoro #
G0189991
UPC #
887276418476
Country of Origin
Unknown

Dimensions

Screen Size
75 in
Width
65.9"
Depth(6)
2.4"
Height
37.7"
Viewable Screen Size
75"

Details

Item
Digital Signage Display
Display Resolution
3840 x 2160
USB
Yes
Brightness
300 Nit
Series
QET
Number of USB 2.0 Ports
1
Memory Technology
LPDDR4
Operating System
Tizen 4.0, VDLinux
Number of Screens
1
Serial
Yes
Processor Type
Cortex A72
HDMI
Yes
Display Type
LCD
Includes
QE75T Digital Signage Display, Quick Setup Guide, Warranty Card,, Power Cord, Remote Controller, Batteries
Ethernet
Yes
Processor Core
Quad-core (4 Core)
Number of HDMI Inputs
2
Input Voltage
230 V AC, 120 V AC
Scan Format
2160p
Processor Manufacturer
ARM
Dynamic Contrast Ratio
4,000:1
Standard Memory
2 GB
Backlight Technology
Direct LED
VESA Mount Standard
400 x 400
Processor Speed
1.70 GHz
Package Contents
Digital Signage Display, Quick Setup Guide, Warranty Card,, Power Cord, Remote Controller, Batteries

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.