
S-SERIES ALLINONE 5.0 SOUNDBAR WIRELESS DOLBY + Q-SYMPHONY
Mfr # HWS60D/ZA
Zoro # G712434978
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Bluetooth Compatible
Yes
Speaker Configuration
5
HDMI
Yes
RMS Output Power
200 W
Wireless Speaker(s)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWS60D/ZA
Zoro #
G712434978
UPC #
887276823935
Country of Origin
Viet Nam
Details
Bluetooth Compatible
Yes
Speaker Configuration
5
HDMI
Yes
RMS Output Power
200 W
Wireless Speaker(s)
Yes
Sound System
Dolby Atmos
Series
S
Item
Sound Bar Speaker
Watts
200 W
Number of Speakers
5.0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.