Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung SAM-U28EGO 28.0" 1ms HDMI/DP/Mini DP/USB LED LCD Monitor Blk LU28E85KRS/GO

SAM-U28EGO 28.0" 1ms HDMI/DP/Mini DP/USB LED LCD Monitor Blk (Discontinued)

  • Mfr # LU28E85KRS/GO
  • Zoro # G7145425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU28E85KRS/GO
Zoro #
G7145425
UPC #
887276175515
Country of Origin
Unknown

Dimensions

Screen Size
28 in
Depth with Stand
10.30 in
Height with Stand
21.70 in
Width with Stand
26 in

Details

Max. Resolution
3840 x 2160
Standards
TCO Certified
Features
Energy Star; Environmentally Friendly
Color
Black, Titanium Silver
Includes
HDMI Cable, USB 3.0 Cable, Mini Display Port to Display Port Cable, Power Cable (Length 1.5 m), Quick Setup Guide, Install CD (Manual), Warranty Card, TCO Certificate.
Item
LCD Monitor
Brightness
370 Nit
USB
Yes
Built-in Devices
USB Hub
DisplayPort
Yes
Tearing Prevention Technology
FreeSync
HDMI
Yes
Number of Screens
1
Response Time
1 ms
Backlight Technology
LED
Screen Mode
4K UHD
Contrast Ratio
1,000:1
VESA Mount Standard
100 x 100
Operating Power Consumption
27.10 W
VESA Mount Compatible
Yes
Series
850
Color Supported
1 Billion Colors
Aspect Ratio
16:9

Description

LU28E85KRS/GO 28.0 inch Widescreen 1,000:1 1ms HDMI/DisplayPort/Mini DisplayPort/USB LED LCD Monitor (Black & Titanium Silver)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.