Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Samsung 23In Lcd Monitor 8Ms Response MD230

Samsung 23In Lcd Monitor 8Ms Response (Discontinued)

  • Mfr # MD230
  • Zoro # G9050086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD230
Zoro #
G9050086
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
23"

Details

Color
Black
Item
Monitor
Contrast Ratio
3,000:1
Brightness
300 Nit
Product Type
LCD Monitor
Aspect Ratio
1899-12-30

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.