Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung Samsung 24In Lec Lcd Syncmaste R Monitor 1920X1080 S24A650D

Samsung 24In Lec Lcd Syncmaste R Monitor 1920X1080 (Discontinued)

  • Mfr # S24A650D
  • Zoro # G9051492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24A650D
Zoro #
G9051492
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
24"
Height
13.6"
Width
22.4"
Depth
1.7"

Details

HD Resolution
1080p
Color
Matte Black
Features
Pivot Display, Eco Saving, Off Timer
Item
Monitor
Product Type
LCD Monitor
Contrast Ratio
3,000:1
Aspect Ratio
1899-12-30
Brightness
250 Nit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.