Zoro Homepage
This item is Discontinued.
Samsung Samsung 50In 1366X768 Plasma 100001 Black PPM50M7HB

Samsung 50In 1366X768 Plasma 100001 Black (Discontinued)

  • Mfr # PPM50M7HB
  • Zoro # G5773970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPM50M7HB
Zoro #
G5773970
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
50"
Height
28.5"
Width
47.4"
Depth
3.8"

Details

Item
Monitor
Product Type
Plasma TV
Color
Black
Features
Auto-off, Picture in Picture
Number of Speakers
2
Brightness
1300 Nit
Aspect Ratio
1899-12-30

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.