
Samsung 55Inch Commercial Led Lcd Displa 4000-1 Contrast (Discontinued)
- Mfr # LE55C
- Zoro # G5768790
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE55C
Zoro #
G5768790
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
55"
Height
28.6"
Width
49.3"
Depth
2"
Details
Speakers
Yes
Features
Ultra Slim, Picture by Picture (PbP), Picture in Picture, Open Pluggable Specification (OPS)
Power Consumption
220 W
Aspect Ratio
1899-12-30
Product Type
Digital Signage Display
Brightness
700 Nit
Number of Speakers
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.