Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Samsung Display Stand - Up to 31.50" Screen Support

  • Mfr # S32B304NWN

  • Zoro # G712431571


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Screen Size
31.50 in
Features
Game Mode, Eco Saving Plus, Eye Comfort Technology, Eye Saver Mode, Flicker-free, Image Size, Eye-Care, Off Timer Plus, 3-sided Bezel Less, MultiScreen, Frameless Bezel, Auto Source Switch, NVIDIA G-SYNC, Blue Light
Application
Display Screen
Package Contents
32" S30B AMD FreeSync 75Hz Borderless with DP Cable Flat Monitor, Power Cable (1.5 m), HDMI Cable
Number of Screens
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S32B304NWN
Zoro #
G712431571
UPC #
887276636504
Country of Origin
Mexico

Dimensions

Screen Size
31.50 in
Width
28.1"
Height
16.6"
Depth
1.6"
Width with Stand
28.10"
Screen Size Class
32"
Viewable Screen Size
32"
Height with Stand
21"
Depth with Stand
8.70"

Details

Features
Game Mode, Eco Saving Plus, Eye Comfort Technology, Eye Saver Mode, Flicker-free, Image Size, Eye-Care, Off Timer Plus, 3-sided Bezel Less, MultiScreen, Frameless Bezel, Auto Source Switch, NVIDIA G-SYNC, Blue Light
Item
Display Stand
Application
Display Screen
Package Contents
32" S30B AMD FreeSync 75Hz Borderless with DP Cable Flat Monitor, Power Cable (1.5 m), HDMI Cable
Number of Screens
1
Flicker Free
Yes
Active Display Area (H x V)
27.50" x 15.46"
Vertical Viewing Angle
178°
Operating Temperature Range
50°F (10°C) to 104°F (40°C)
Standard Refresh Rate
75 Hz
VESA Mount Standard
100 x 100
Max. Resolution
1920 x 1080
Response Time Details
8 ms GTG
Tearing Prevention Technology
FreeSync
DisplayPort
Yes
Product Type
LCD Monitor
HDMI
Yes
Panel Technology
Vertical Alignment (VA)
VESA Mount Compatible
Yes
Brightness
250 Nit
Number of DisplayPorts
1
Native Contrast Ratio
4,000:1
Aspect Ratio
16:9
Micro HDMI
Yes
Horizontal Viewing Angle
178°
HDCP Supported
Yes
Response Time
8 ms
HDMI Version
1.4
Color Supported
16.7 Million Colors
HDMI Inputs
1
Screen Mode
Full HD
Total Number of HDMI Ports
1
Mount Type
Wall Mountable
Operating Humidity Range
10% to 80% (Non-condensing)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.