Zoro Homepage

Samsung PM1743 3.84 TB Solid State Drive - 2.5in Internal - U.3 PCI

  • Mfr # MZWLO3T8HCLS-00A07

  • Zoro # G115836447


product price: $2,713.99
/ea
Free Shipping & Returns

Key Features

Endurance (DWPD)
1
Drive Type
Internal
Mean Time Between Failures (MTBF)
285.2 Year
Maximum Sequential Write
5.86-GB/s
Maximum Sequential Read
13.67-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZWLO3T8HCLS-00A07
Zoro #
G115836447
UPC #
-
Country of Origin
China

Dimensions

Width
2.8 in
Height
0.6 in
Depth
3.9 in

Details

Endurance (DWPD)
1
Drive Type
Internal
Mean Time Between Failures (MTBF)
285.2 Year
Maximum Sequential Write
5.86-GB/s
Maximum Sequential Read
13.67-GB/s
Item
Solid State Drive
Storage Capacity
3.84 TB
Interface
U.3
Random 4KB Write
280000IOPS
Endurance Type
Read Intensive
Endurance (TBW)
7008 TB
Drive Interface Standard
PCI Express 5.0 x8
Device Supported
Server
Random 4KB Read
2500000IOPS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.