Samsung PM9D3a 7.68 TB 2.5 inch PCIe 5.0 x4 SSD

  • Mfr # MZWL67T6HBLC-00AW7

  • Zoro # G515836528


product price:  $5,083.89
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
300000IOPS
Maximum Sequential Read
11.72-GB/s
Storage Capacity
7.68 TB
Device Supported
Server
Maximum Sequential Write
5.86-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZWL67T6HBLC-00AW7
Zoro #
G515836528
UPC #
-
Country of Origin
China

Details

Random 4KB Write
300000IOPS
Maximum Sequential Read
11.72-GB/s
Storage Capacity
7.68 TB
Item
Solid State Drive
Device Supported
Server
Maximum Sequential Write
5.86-GB/s
Random 4KB Read
2000000IOPS
Drive Interface Standard
PCI Express NVMe 5.0 x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.