This item is Discontinued.

Samsung Samsung QN55QN85DBF 54.6" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Graphite Black QN55QN85DBFXZA

Samsung QN55QN85DBF 54.6" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Graphite Black (Discontinued)

  • Mfr # QN55QN85DBFXZA
  • Zoro # G412329901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN55QN85DBFXZA
Zoro #
G412329901
UPC #
887276826578
Country of Origin
Mexico

Dimensions

Width
48.3"
Depth
1.8"
Height
27.7"
Viewable Screen Size
54.6"
Height with Stand
30.20"
VESA Screw Dimensions
M8
Screen Size Class
55"
Depth with Stand
9.60"
Width with Stand
48.30"

Details

HDMI Inputs
4
Max. Resolution
3840 x 2160
Aspect Ratio
16:9
HDTV WiFi Compatible
Yes
HDTV SmartTV Compatible
Yes
Stand Color
Titan Black
Input Voltage
120 V AC
Input Frequency
50 Hz, 60 Hz
VESA Mount Compatible
Yes
Digital Tuner
ATSC, ClearQAM
Bluetooth
Yes
Operating System
Tizen
RMS Output Power
40 W
Standard Refresh Rate
120 Hz
VESA Mount Standard
200 x 200
Streaming Service
Disney+, Sling TV, Spotify, Netflix, YouTube, Hulu, Amazon Prime, Peacock, AirPlay, Apple TV
Service Type
TV Plus
DLNA Certified
Yes
Number of Audio Channels
2
Wireless LAN
Yes
Number of OSD Languages
3
Sound System
Dolby Digital, Dolby Atmos, Dolby, Surround Sound, Dolby MS12
Internet Access
Yes
PC Streaming
Yes
Virtual Assistant Supported
Alexa, Google Assistant, Bixby
High Dynamic Range (HDR) Type
Hybrid Log Gamma (HLG), Neo Quantum HDR, HDR10+ Adaptive, HDR10+
HDMI
Yes
Number of Speakers
2
Video Signal Standard
4K UHDTV
Backlight Technology
Neo QLED
USB
Yes
Mount Type
Wall Mount
High Dynamic Range (HDR)
Yes
Features
Closed Caption, Subtitle, Auto Low Latency Mode (ALLM), Progressive Scan, FreeSync Premium Pro, Power Saving Mode, Eco Mode, Embedded POP, Quantum Matrix Technology, Zoom, Contrast Enhancer, 4K Upscaling, Multi-view, Digital Link HD (CEC), Variable Refresh Rate (VRR), Motion Xcelerator, Universal Guide, Ambient Mode+, Wide Viewing Angle, Super Ultra Wide GameView, Bezel-free Design, Screen Mirroring, Eye Comfort Mode, 4K AI Upscaling, Smart Calibration, SmartThings App, Web Browser, Active Voice Amplifier (AVA)ifier (AVA), Film Mode, Ambient Mode, Parental Lock, Dynamic Action Sync, Game Motion Plus, Auto HDR Remastering, Connect Share, Samsung Health App, High Dynamic Range (HDR), FreeSync, Parental Control, HDR Brightness Enhancer, Audio Return Channel (ARC), Supreme UHD Dimming, IP Control, Adaptive Picture, Object Tracking Sound (OTS) Lite, HDR Gaming Interest Group (HGiG), Solar Cell Remote, Q-Symphony, Auto Power Off, Quantum Dot Technology, Adaptive Sound Control
Ethernet
Yes
Processor Type
NQ4 AI Gen2 Processor
Interactive Features
Voice Assistant, Voice Guidance
On Screen Display (OSD) Languages
Spanish, English, French
Scan Format
2160p
Item
Smart LED-LCD TV
Color
Graphite Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.