
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S19E200BR
Zoro #
G9048010
UPC #
-
Country of Origin
Unknown
Dimensions
Height
13.2"
Width
16"
Depth
3"
Details
Item
Monitor
Color
Black
Aspect Ratio
1899-12-30
Product Type
LCD Monitor
Brightness
250 Nit
Features
Magic Upscale, Game Mode, MagicBright, Eco Saving, MagicAngle, Flicker-free, Cable Management
Contrast Ratio
1,000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.