This item is Discontinued.

Samsung Samsung Slim Fit TV Camera - 30 fps - 1 Pack(s) - 1920 x 1080 Video - Wall - For TV VGSTCBU2K/ZA

This item is Discontinued.

Samsung

Samsung Slim Fit TV Camera - 30 fps - 1 Pack(s) - 1920 x 1080 Video - Wall - For TV (Discontinued)

Mfr # VGSTCBU2K/ZA
Zoro # G913362858
UPC # 887276642321
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VGSTCBU2K/ZA
Zoro #
G913362858
UPC #
887276642321
Country of Origin
China

Details

Item
TV Camera
Max. Resolution
1920 x 1080
Mounting
Wall Mount
Device Supported
TV
Mounting Type
Wall
Maximum Frame Rate
30 fps
Maximum Video Resolution
1920 x 1080

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.