Zoro Homepage

Samsung (WMNB50EBZA) Mounting Kits

  • Mfr # WMNB50EB/ZA

  • Zoro # G512494349


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
0.3 in
Width
4.8 in
Tilting Angle (Deg.)
15°
Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMNB50EB/ZA
Zoro #
G512494349
UPC #
887276652368
Country of Origin
Viet Nam

Dimensions

Height
0.3 in
Width
4.8 in
Length
12.6 in
Min. Screen Size Supported
43 in
Max. Screen Size Supported
85 in
Maximum Screen Size Supported
85 in
Minimum Screen Size Supported
43 in

Details

Item
Wall Mount
Color
Black
Tilting Angle (Deg.)
15°
Load Capacity
100 lb
Features
+/- 15° Rotation
Device Supported
QLED Display, TV
Application
Wall
Mount Profile
Fixed
Maximum Tilt Angle
15°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.