This item is Discontinued.

Samsung SH850 Series 26.9" 4ms HDMI/DisplayPort/USB LED LCD Monitor S27H850QFN

This item is Discontinued.

Samsung

SH850 Series 26.9" 4ms HDMI/DisplayPort/USB LED LCD Monitor (Discontinued)

Mfr # S27H850QFN
Zoro # G6338273
UPC # 887276222615
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S27H850QFN
Zoro #
G6338273
UPC #
887276222615
Country of Origin
Unknown

Dimensions

Width with Stand
24.10 in
Depth with Stand
9.30 in
Adjustable Stand Height
Yes
Screen Size
27 in
Height with Stand
21.40 in

Details

Includes
Quick Setup Guide, USB-C Cable, DP Cable, HDMI Cable, miniDP to DP gender.
Color
Black
Standards
TAA Compliant
Features
ENERGY STAR 7.0; Environmentally Friendly
Speakers
No
Screen Mode
WQHD
Item
LCD Monitor
Series
SH850
Color Supported
1.07 Billion Colors
Number of DisplayPorts
1
Brightness
350 Nit
VESA Mount Compatible
Yes
Max. Resolution
2560 x 1440
Backlight Technology
LED
USB Type-C
Yes
Native Contrast Ratio
1,000:1
Operating Power Consumption
107 W
USB
Yes
Number of USB Ports
3
Standard Refresh Rate
60 Hz
Aspect Ratio
16:9
Built-in Devices
USB Hub
Number of HDMI Inputs
1
Number of Screens
1
VESA Mount Standard
100 x 100
Panel Technology
PLS (Plane to Line Switching)
Tearing Prevention Technology
FreeSync
Number of USB Type-C Ports
3
Response Time
4 ms
DisplayPort
Yes
HDMI
Yes

Description

SH850 Series S27H850QFN 26.9 inch Widescreen 1,000:1 4ms HDMI/DisplayPort/USB LED LCD Monitor (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.