Zoro Homepage

Shelf Systems, Sound Tower High Power 240W

  • Mfr # MXST50BZA

  • Zoro # G512219454


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Features
Remote Control, Built-in MP3 Player, Ambient Lighting, Bi-directional Sound, IPX5, Karaoke, Bass Boost, apt-X Technology, Multiple Bluetooth Pairing
Includes
Battery for Remote Controller, Remote Controller
Watt (RMS)
240 W
Mounting
Wall
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXST50BZA
Zoro #
G512219454
UPC #
887276646572
Country of Origin
China

Dimensions

Height
26.2 in
Width
13 in
Depth
11.9 in

Details

Features
Remote Control, Built-in MP3 Player, Ambient Lighting, Bi-directional Sound, IPX5, Karaoke, Bass Boost, apt-X Technology, Multiple Bluetooth Pairing
Includes
Battery for Remote Controller, Remote Controller
Watt (RMS)
240 W
Mounting
Wall
Bluetooth
Yes
Wireless Speaker
Yes
Item
Speaker System
Wireless LAN
Yes
Color
Black
Rechargeable Battery
Yes
USB
Yes
Power Source
AC
Speaker Configuration
2

Description

Sound Tower High Power Audio 240W. Enjoy up to 18 hours of unplugged entertainment with our built-in battery. Rain or shine, enjoy year-round outdoor entertainment with this soundtower that is IPX5 rated for water-resistant durability against water and dust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.