Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Fit Wall Mount for Samsung TVs

  • Mfr # WMN-B50EB/ZA

  • Zoro # G811474004


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Width
4.80 in
Color
Black
Maximum Tilt Angle
15°
Device Supported
QLED Display, TV
Minimum Screen Size Supported
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMN-B50EB/ZA
Zoro #
G811474004
UPC #
-
Country of Origin
China

Dimensions

Width
4.80 in
Minimum Screen Size Supported
43 in
Height
0.30 in
Length
12.60 in
Maximum Screen Size Supported
85 in

Details

Color
Black
Maximum Tilt Angle
15°
Device Supported
QLED Display, TV
Features
#ERROR!
Item
Wall Mount
Mount Profile
Fixed

Description

The Slim Fit Wall Mount offers a sleek and stylish solution for mounting your television securely to the wall. Its slim design ensures a minimalistic and space-saving installation, perfectly complementing any modern decor. Made from durable materials, this wall mount provides stability and support for televisions of various sizes and weights. The mount allows for easy adjustments, enabling you to find the optimal viewing angle for a satisfying home entertainment experience. Install and enjoy your TV without the need for bulky, cumbersome stands or cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.