This item is Discontinued.

Samsung SM-T390NZK Galaxy Tab Active2 8.0" Exynos 7870 1.6GHz/16GB/Android SM-T390NZKAXAR

SM-T390NZK Galaxy Tab Active2 8.0" Exynos 7870 1.6GHz/16GB/Android (Discontinued)

  • Mfr # SM-T390NZKAXAR
  • Zoro # G6340976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-T390NZKAXAR
Zoro #
G6340976
UPC #
887276240466
Country of Origin
Unknown

Dimensions

Depth
0.4"
Height
5"
Width
8.5"
Screen Size
8"

Details

Features
Water Resistant, GLONASS
Color
Black
Battery Capacity
4450 mAh
Aspect Ratio
1899-12-30
Operating System
Android 7.1 Nougat
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Product Type
Tablet

Description

Galaxy Tab Active2 SM-T390NZKAXAR 8.0 inch Exynos 7870 1.6GHz/ 16GB/ Android 7.1 Tablet (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.