Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-K360
Zoro #
G5413031
UPC #
887276143156
Country of Origin
Malaysia
Dimensions
Overall Height (In.)
2-51/64
Woofer Dia. (In.)
10
Overall Length (In.)
35-45/64
Overall Width (In.)
2-7/64
Tweeter Dia. (In.)
1
Details
Enclosure Color
Black
Item
Soundbar System
Max. Wattage
130
Sensitivity (dB)
65
Woofer Composition
Aluminum
Tweeter Composition
Silk
Includes
Subwoofer, Remote Control, Lithium Battery, Power Cord, AC/DC Adapter, Optical Cable, Wall Mount Guide, Holder-Screw, Bracket-Wall Mount L, Bracket-Wall Mount R
Enclosure Material
Plastic
Type
Speaker
Green Certification or Other Recognition
ENERGY STAR
Weight (Lbs.)
9.7
Impedance (Ohms)
3
For Use With
Televisions
Frequency Response
150 Hz to 10 kHz
Description
Soundbar System, Speaker, Overall Height (In.) 2-51/64, Overall Width (In.) 2-7/64, Overall Length (In.) 35-45/64, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 1, Tweeter Composition Silk, Woofer Dia. (In.) 10, Woofer Composition Aluminum, Max. Wattage 130, Sensitivity (dB) 65, Impedance (Ohms) 3, Frequency Response 150 Hz to 10 kHz, Weight (Lbs.) 9.7, For Use With Televisions
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.