Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Soundbar System, 2-39/64 in. H x 3 in. L HW-J250

Soundbar System, 2-39/64 in. H x 3 in. L (Discontinued)

  • Mfr # HW-J250
  • Zoro # G4312467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-J250
Zoro #
G4312467
UPC #
887276109312
Country of Origin
Malaysia

Dimensions

Overall Width (In.)
28-19/64
Overall Height (In.)
2-39/64
Overall Length (In.)
3
Woofer Dia. (In.)
8

Details

Item
Soundbar System
Enclosure Color
Black
Max. Wattage
80
Woofer Composition
Polypropylene
Includes
Soundbar, Remote, 3V Lithium Cell, DC Adapter, Optical Cable, USB Cable, (2) Wall Mount Brackets, (2) Mounting Screw A, (2) Mounting Screw B, Wall Mount Guide, Power Cord
Enclosure Material
Plastic
Weight (Lbs.)
6.4
For Use With
Televisions
Type
Indoor
Watt (RMS)
10
Frequency Response
65Hz to 17,000Hz
Impedance (Ohms)
8

Description

Soundbar System, Indoor, Overall Height (In.) 2-39/64, Overall Width (In.) 28-19/64, Overall Length (In.) 3, Enclosure Color Black, Enclosure Material Plastic, Woofer Dia. (In.) 8, Woofer Composition Polypropylene, 10 Watt (RMS), Max. Wattage 80, Impedance (Ohms) 8, Frequency Response 65Hz to 17,000Hz, Weight (Lbs.) 6.4, For Use With Televisions

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.