Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-J4000
Zoro #
G5413040
UPC #
887276149998
Country of Origin
Malaysia
Dimensions
Overall Height (In.)
1-29/32
Overall Length (In.)
5-7/64
Woofer Dia. (In.)
10
Overall Width (In.)
42-13/32
Tweeter Dia. (In.)
1
Details
Item
Soundbar System
Enclosure Color
Black
Max. Wattage
300
Sensitivity (dB)
65
Woofer Composition
Aluminum
Tweeter Composition
Silk
Includes
Subwoofer, Remote Control, Lithium Cell, (2) Power Cords, DC Adapter, Optical Cable, Wall-Mounting Guide, (2) Mounting Screws, (2) Wall Brackets, Manual, Warranty
Enclosure Material
Plastic
Green Certification or Other Recognition
ENERGY STAR
Frequency Response
150 Hz to 10 kHz
For Use With
Televisions
Weight (Lbs.)
21
Type
Speaker
Impedance (Ohms)
4
Description
Soundbar System, Speaker, Overall Height (In.) 1-29/32, Overall Width (In.) 42-13/32, Overall Length (In.) 5-7/64, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 1, Tweeter Composition Silk, Woofer Dia. (In.) 10, Woofer Composition Aluminum, Max. Wattage 300, Sensitivity (dB) 65, Impedance (Ohms) 4, Frequency Response 150 Hz to 10 kHz, Weight (Lbs.) 21, For Use With Televisions
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.