Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Soundbar System, 320W, Wireless, 20.6 lb. HW-J6500R

Soundbar System, 320W, Wireless, 20.6 lb. (Discontinued)

  • Mfr # HW-J6500R
  • Zoro # G5089948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-J6500R
Zoro #
G5089948
UPC #
887276155975
Country of Origin
Malaysia

Dimensions

Overall Width (In.)
17-13/16
Overall Height (In.)
13-13/64
Overall Length (In.)
6-7/64
Woofer Dia. (In.)
3
Tweeter Dia. (In.)
1

Details

Item
Soundbar System
Enclosure Color
Black
Max. Wattage
320
Includes
Subwoofer, Remote Control, (2)Power Cords, DC Adapter, Optical Cable, (2) Mount Screws, (2) Wall Brackets, Warranty
Enclosure Material
Plastic
Watt (RMS)
300
Weight (Lbs.)
20.6
For Use With
Televisions
Type
Wireless

Description

Soundbar System, Wireless, Overall Height (In.) 13-13/64, Overall Width (In.) 17-13/16, Overall Length (In.) 6-7/64, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 1, Woofer Dia. (In.) 3, 300 Watt (RMS), Max. Wattage 320, Weight (Lbs.) 20.6, For Use With Televisions, Includes Subwoofer, Remote Control, (2)Power Cords, DC Adapter, Optical Cable, (2) Mount Screws, (2) Wall Brackets, Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.