Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Soundbar System, Black, 2-5/8 in.L, 120W HW-J355

Soundbar System, Black, 2-5/8 in.L, 120W (Discontinued)

  • Mfr # HW-J355
  • Zoro # G0108696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-J355
Zoro #
G0108696
UPC #
887276076041
Country of Origin
China

Dimensions

Overall Height (In.)
2-7/32
Overall Width (In.)
37-1/64
Overall Length (In.)
2-5/8

Details

Enclosure Color
Black
Item
Soundbar System
Max. Wattage
120
Sensitivity (dB)
65
Includes
Subwoofer, (2) Power Cords, (2) Wall Mount Brackets, Battery, Remote Control, (4) Mounting Screws, Wall Mount Guide, USB Cable, Optical Cable, Manual
Impedance (Ohms)
3
Type
Indoor
For Use With
Televisions
Weight (Lbs.)
3.7
Frequency Response
16Hz to 48Hz

Description

Soundbar System, Indoor, Overall Height (In.) 2-7/32, Overall Width (In.) 37-1/64, Overall Length (In.) 2-5/8, Enclosure Color Black, Max. Wattage 120, Sensitivity (dB) 65, Impedance (Ohms) 3, Frequency Response 16Hz to 48Hz, Weight (Lbs.) 3.7, For Use With Televisions, Includes Subwoofer, (2) Power Cords, (2) Wall Mount Brackets, Battery, Remote Control, (4) Mounting Screws, Wall Mount Guide, USB Cable, Optical Cable, Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.