Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Soundbar System, Black Enclosure, 120dB HW-MS650

Soundbar System, Black Enclosure, 120dB (Discontinued)

  • Mfr # HW-MS650
  • Zoro # G9894748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-MS650
Zoro #
G9894748
UPC #
887276202068
Country of Origin
Japan

Dimensions

Overall Length (In.)
5 9/64 in
Woofer Dia. (In.)
10 in
Tweeter Dia. (In.)
3 in
Overall Height (In.)
3 5/64 in
Overall Width (In.)
41 47/64 in

Details

Item
Soundbar System
Enclosure Color
Black
Max. Wattage
162 W
Sensitivity (dB)
120 dB
Woofer Composition
Aluminum
Tweeter Composition
Metal
Enclosure Material
Plastic
Green Certification or Other Recognition
ENERGY STAR
Frequency Response
85Hz to 20kHz
Weight (Lbs.)
13.7 lb
Standards
Energy Star Certified
Type
Wireless
Indoor/Outdoor
Indoor
Impedance (Ohms)
4 ohm

Description

Soundbar System, Wireless, Overall Height (In.) 3 5/64 in, Overall Width (In.) 41 47/64 in, Overall Length (In.) 5 9/64 in, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 3 in, Tweeter Composition Metal, Woofer Dia. (In.) 10 in, Woofer Composition Aluminum, Max. Wattage 162 W, Sensitivity (dB) 120 dB, Impedance (Ohms) 4 ohm, Frequency Response 85Hz to 20kHz, Weight (Lbs.) 13.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.