Zoro Homepage
This item is Discontinued.
Samsung Soundbar System, Silver, 2-5/8 in.L, 320W HW-J551

Soundbar System, Silver, 2-5/8 in.L, 320W (Discontinued)

  • Mfr # HW-J551
  • Zoro # G0108687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-J551
Zoro #
G0108687
UPC #
887276076089
Country of Origin
Malaysia

Dimensions

Overall Width (In.)
37-1/64
Overall Length (In.)
2-5/8
Overall Height (In.)
2-7/32

Details

Item
Soundbar System
Enclosure Color
Silver
Max. Wattage
320
Sensitivity (dB)
65
Includes
Subwoofer, (2) Power Cords, (2) Wall Mount Brackets, Battery, Remote Control, (4) Mounting Screws, Wall Mount Guide, USB Cable, Optical Cable, Manual
Frequency Response
16Hz to 48Hz
Impedance (Ohms)
3
For Use With
Televisions
Weight (Lbs.)
3.7
Type
Indoor

Description

Soundbar System, Indoor, Overall Height (In.) 2-7/32, Overall Width (In.) 37-1/64, Overall Length (In.) 2-5/8, Enclosure Color Silver, Max. Wattage 320, Sensitivity (dB) 65, Impedance (Ohms) 3, Frequency Response 16Hz to 48Hz, Weight (Lbs.) 3.7, For Use With Televisions, Includes Subwoofer, (2) Power Cords, (2) Wall Mount Brackets, Battery, Remote Control, (4) Mounting Screws, Wall Mount Guide, USB Cable, Optical Cable, Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.