This item is Discontinued.

Samsung Standard HDTV, 32" LED, Healthcare, 60 Hz HG32NF693GFXZA

Standard HDTV, 32" LED, Healthcare, 60 Hz (Discontinued)

  • Mfr # HG32NF693GFXZA
  • Zoro # G2860781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG32NF693GFXZA
Zoro #
G2860781
UPC #
887276226972
Country of Origin
Mexico

Dimensions

Height
16 7/8 in
Width
28 3/8 in
Depth
2 5/8 in
HDTV Screen Size
32 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
3
Remote Control Type
Universal Pillow Speaker Interface
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Series
693GF
Weight Capacity
100 lb
Sleep/Alarm Timer
Yes
HDTV Application
Healthcare
Language Options
English, French, Spanish
Watts/Channel
10W x 2
USB Slot
1
Media Card Slot
No
Component Video Inputs
1
PC Inputs
0
Includes
Power Cord, Quick Setup Guide, Regulatary Guide, Safety Guide
Vertical Resolution
1080p
Pro:Idiom(TM)
Yes
Sound Leveler
Yes
HDTV Display Type
LED
Simulated Surround
Yes
Digital Cable Ready
yes
S-Video Inputs
0
HDTV Resolution
1080
V-Chip
Yes
Multifunction
Yes
Item
Standard HDTV
Green Certification or Other Recognition
ENERGY STAR
VESA Pattern
100x100
HDTV Screen Shape
Flat
Pro:Idiom ™
Yes
Energy Star Compliant
Yes
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contrast Ratio
3,000:1
Brightness
300 cd/sq m

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Brightness 300 cd/sq m, VESA Pattern 100x100, Contrast Ratio 3,000:1, Includes Power Cord, Quick Setup Guide, Regulatary Guide, Safety Guide, Language Options English, French, Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.