This item is Discontinued.

Samsung Standard HDTV, 43" LED, Healthcare, 60 Hz HG43NF693GFXZA

Standard HDTV, 43" LED, Healthcare, 60 Hz (Discontinued)

  • Mfr # HG43NF693GFXZA
  • Zoro # G2860772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG43NF693GFXZA
Zoro #
G2860772
UPC #
887276227016
Country of Origin
Mexico

Dimensions

Width
38 5/8 in
Depth
2 5/8 in
HDTV Screen Size
43 in
Height
24 in

Details

HDMI Inputs
3
Screen Refresh Rate
60 Hz
Max. Resolution
1920 x 1080
Speakers
2
Green Certification or Other Recognition
ENERGY STAR
HDTV Resolution
1080
Pro:Idiom(TM)
Yes
HDTV WiFi Compatible
Yes
Digital Cable Ready
yes
Green Environmental Attribute
RoHS 2011/65/EU Compliant
HDTV Application
Healthcare
HDTV Display Type
LED
Watts/Channel
20
S-Video Inputs
0
Aspect Ratio
16:9
PC Inputs
0
Weight Capacity
100 lb
Contrast Ratio
3,000:1
Energy Star Compliant
Yes
Audio Outputs
1
Simulated Surround
Yes
Component Video Inputs
1
HDTV High Definition Type
Full High Definition
Sound Leveler
Yes
HDTV Screen Shape
Flat
USB Slot
1
Vertical Resolution
1080p
VESA Pattern
200x200
Media Card Slot
No
Item
Standard HDTV
Brightness
300 cd/sq m
Remote Control Type
Standard IR
Language Options
English, French, Spanish
HDTV SmartTV Compatible
No
V-Chip
Yes
Includes
Power Cord, Quick Setup Guide, Regulatary Guide, Safety Guide
Multifunction
Yes
Series
693GF
Coaxial Cable Inputs
0
Composite Inputs
1
Pro:Idiom ™
Yes
Sleep/Alarm Timer
Yes

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Brightness 300 cd/sq m, VESA Pattern 200x200, Contrast Ratio 3,000:1, Includes Power Cord, Quick Setup Guide, Regulatary Guide, Safety Guide, Language Options English, French, Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.