T5 2TB USB 3.1 Portable Solid State Drive, Retail (V-NAND) (Discontinued)
- Mfr # MU-PA2T0B/AM
- Zoro # G6717104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU-PA2T0B/AM
Zoro #
G6717104
UPC #
887276226323
Country of Origin
Unknown
Dimensions
Height
0.4"
Width
2.3"
Depth
2.9"
Details
Color
Black
Product Type
Solid State Drive
Description
T5 2TB USB 3.1 Portable Solid State Drive, Retail (V-NAND)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.