Zoro Homepage
This item is Discontinued.
Samsung T7 Touch 2TB USB 3.2 Portable Solid State Drive (Gray) MU-PC2T0T/AM

T7 Touch 2TB USB 3.2 Portable Solid State Drive (Gray) (Discontinued)

  • Mfr # MU-PC2T0T/AM
  • Zoro # G0222689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU-PC2T0T/AM
Zoro #
G0222689
UPC #
887276410807
Country of Origin
Unknown

Dimensions

Height
2.2"
Width
3.3"
Depth
0.3"

Details

Color
Titan Gray
Product Type
Solid State Drive

Description

The SAMSUNG T7 Touch 2TB USB 3.2 Portable Solid State Drive (Gray) has a height of 2.2", width of 3.3", and depth of 0.3". It is Titan Gray in color and is a Solid State Drive type.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.