T7 Touch 500GB USB 3.2 Portable Solid State Drive (Gray) (Discontinued)
- Mfr # MU-PC500T/AM
- Zoro # G0222488
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU-PC500T/AM
Zoro #
G0222488
UPC #
887276410784
Country of Origin
Unknown
Dimensions
Height
2.2"
Width
3.3"
Depth
0.3"
Details
Color
Titan Gray
Product Type
Solid State Drive
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.