Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung TAA 75" Commercial Uhd Lcd QM75R

TAA 75" Commercial Uhd Lcd (Discontinued)

  • Mfr # QM75R
  • Zoro # G2602944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QM75R
Zoro #
G2602944
UPC #
887276328584
Country of Origin
Unknown

Dimensions

Screen Size
75"

Details

Item
Commercial Display
HD Resolution
4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.