Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tab A9+ 4+64GB ATT Graphite

  • Mfr # SMX218UZAAATT

  • Zoro # G612432135


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Screen Size
11 in
Operating System Platform
Android
Front Camera
Yes
Graphics Controller Model
Adreno 619
Sensor Type
Proximity Sensor, Accelerometer, Digital Compass, Gyro Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX218UZAAATT
Zoro #
G612432135
UPC #
887276816272
Country of Origin
China

Dimensions

Screen Size
11 in
Height
6.6 in
Depth
0.3 in
Width
10.1 in
SIM Size Supported
Nano
Internal Memory Size
64 GB

Details

Operating System Platform
Android
Front Camera
Yes
Graphics Controller Model
Adreno 619
Sensor Type
Proximity Sensor, Accelerometer, Digital Compass, Gyro Sensor
Standard Memory
4 GB
Aspect Ratio
0.67361
Power Source
Battery
Cellular Phone Capability
Yes
Rear Camera
Yes
Graphics Memory Accessibility
Shared
2nd Processor Speed
1.80 GHz
Processor Core
Dual-core (2 Core)
Display Screen Type
TFT LCD
Graphics Memory Technology
LPDDR4X
Trunk SAR Value Maximum
0.97-W/kg
Screen Resolution
1200 x 1920
Memory Technology
LPDDR4X
Rear Camera Resolution
8 Megapixel
USB Type-C Detail
USB Type-C 2.0
Processor Speed
2.20 GHz
Memory Card Supported Capacity
1 TB
Package Contents
Galaxy Tab A9+ SM-X218U Tablet Data Cable Ejection Pin
Cellular Network Supported
GSM 1800, HSDPA 1700, HSDPA 1900, HSDPA 850, HSDPA 900, GSM 850, GSM 900, GSM 1900, HSDPA 2100
Processor Type
Kryo 660 Gold
Front Camera Resolution
5 Megapixel
WWAN Supported
Yes
Cellular Data Connectivity Technology
HSPA, EDGE, HSDPA, GPRS, LTE
Chipset Model
SM6375 Snapdragon 695 5G (6 nm)
USB Type-C
Yes
2nd Processor Core
Hexa-core (6 Core)
Focus Modes
Auto-focus
2nd Processor Type
Kryo 660 Silver
Battery Capacity
7040 mAh
Combined Processor Core
Octa-core
Wireless LAN
Yes
GPS
Yes
Bluetooth
Yes
Cellular Generation
5G
Memory Card Supported
microSD, microSDXC
Flash Memory Capacity
64 GB
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Features
Quasi-Zenith Satellite System (QZSS), GLONASS, Galileo
Item
Tablet
Screen Refresh Rate
90Hz
Megapixels - Main Camera
8 Megapixel
HD Resolution
1200 x 1920

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.