Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tab A9+ 4+64GB TMO Graphite

  • Mfr # SMX218UZAAXAU

  • Zoro # G812432126


product price: $307.04
/ea
Free Shipping & Returns

Key Features

Screen Size
11 in
2nd Processor Speed
1.80 GHz
Standard Memory
4 GB
Combined Processor Core
Octa-core
Trunk SAR Value Maximum
0.97-W/kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX218UZAAXAU
Zoro #
G812432126
UPC #
887276821160
Country of Origin
China

Dimensions

Screen Size
11 in
SIM Size Supported
Nano
Width
10.1 in
Depth
0.3 in
Height
6.6 in
Internal Memory Size
64 GB

Details

2nd Processor Speed
1.80 GHz
Standard Memory
4 GB
Combined Processor Core
Octa-core
Trunk SAR Value Maximum
0.97-W/kg
Graphics Controller Model
Adreno 619
Operating System Platform
Android
2nd Processor Core
Hexa-core (6 Core)
Rear Camera Resolution
8 Megapixel
Processor Core
Dual-core (2 Core)
Wireless LAN
Yes
USB Type-C Detail
USB Type-C 2.0
2nd Processor Type
Kryo 660 Silver
Cellular Data Connectivity Technology
HSDPA, LTE, GPRS, HSPA, EDGE
Rear Camera
Yes
WWAN Supported
Yes
Battery Capacity
7040 mAh
Memory Card Supported Capacity
1 TB
Screen Resolution
1200 x 1920
Display Screen Type
TFT LCD
Processor Speed
2.20 GHz
USB Type-C
Yes
Focus Modes
Auto-focus
Memory Card Supported
microSDXC, microSD
GPS
Yes
Chipset Model
SM6375 Snapdragon 695 5G (6 nm)
Power Source
Battery
Flash Memory Capacity
64 GB
Aspect Ratio
0.67361
Cellular Generation
5G
Front Camera Resolution
5 Megapixel
Sensor Type
Digital Compass, Gyro Sensor, Accelerometer, Proximity Sensor
Cellular Phone Capability
Yes
Graphics Memory Technology
LPDDR4X
Features
GLONASS, Galileo, Quasi-Zenith Satellite System (QZSS)
Memory Technology
LPDDR4X
Processor Type
Kryo 660 Gold
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Cellular Network Supported
GSM 850, HSDPA 850, HSDPA 900, GSM 1900, GSM 1800, GSM 900, HSDPA 2100, HSDPA 1900, HSDPA 1700
Bluetooth
Yes
Package Contents
Galaxy Tab A9+ SM-X218U Tablet Data Cable Ejection Pin
Front Camera
Yes
Graphics Memory Accessibility
Shared
Item
Tablet
Megapixels - Main Camera
8 Megapixel
Screen Refresh Rate
90Hz
HD Resolution
1200 x 1920

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.